5W LED MR16, 12/24V, Amber

Item #: 1704899

Cat #: L115A4

UPC: 852140007995

Call for price
Company wide:
0 in stock
Documents & Guides
LED MR16 12V AC/DC 5W 40° Dim Amber

Overview

LED MR16 12V AC/DC 5W 40° Dim Amber
Also known as: 852140007995, L115A4, LTNL115A4

Specifications

Shape: MR16 (Mini Reflector)
Wattage: 5
Light Technology: LED
Base: 2-Pin (GU5.3)
Volts AC: 12/24
Shape: MR16 (Mini Reflector)
Light Technology: LED
Volts AC: 12/24
Wattage: 5
Base: 2-Pin (GU5.3)