8W LED Landscape Step Light, 9" x 3"

Item #: 1704853

Cat #: BST108BZA

UPC:

Company wide:
0 in stock
Documents & Guides
Step Light Brass 9" x 3" 8W 12VAC Dim LED Amber

Overview

Step Light Brass 9" x 3" 8W 12VAC Dim LED Amber
Also known as: BST108BZA, LTNBST108BZA

Specifications

Material: Brass
Color: Bronze
Light Technology: LED
Dimmable: Yes
Material: Brass
Light Technology: LED
Color: Bronze
Dimmable: Yes