5W Landscape Step Light, Low Voltage

Item #: 1704848

Cat #: BST105BZ-A

UPC: 852140007506

Company wide:
0 in stock
Documents & Guides
Step Light Brass 5X3 5W 12VAC Dim LED Amber

Overview

Step Light Brass 5X3 5W 12VAC Dim LED Amber

Landscape Step Light, Low Voltage, 5 Watts, 51 Lumens, Dimmable, Material: Brass, Finish: Bronze 

Also known as: 852140007506, BST105BZ-A, LTNBST105BZA

Specifications

Wattage: 5
Material: Brass
Color: Bronze
Light Technology: LED
Dimmable: Yes
Wattage: 5
Color: Bronze
Dimmable: Yes
Material: Brass
Light Technology: LED