8" Fixture Stake

Item #: 1704773

Cat #: X1STKL8

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Fixture Stake Plastic 8" Oversized

Overview

Fixture Stake Plastic 8" Oversized
Also known as: X1STKL8, LTNX1STKL8

Specifications

Length: 8 in
Length: 8 in