5W LED MR16, 12/24V, 50K

Item #: 1704757
Cat #: L21556D
UPC: 850016499103
$ 14.43 EA
Company wide:
0 in stock
Documents & Guides
LED MR16 12/24V AC/DC 5W 5000K 60° Dim

Overview

LED MR16 12/24V AC/DC 5W 5000K 60° Dim
Also known as: 850016499103, L21556D, LTNL21556D

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Color Temperature: 5000 (Bright White)
Wattage: 5
Light Technology: LED
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC: 12
Wattage: 5
Base: 2-Pin (GU5.3)

Customer Reviews

No reviews for this product
(0)