5W LED MR16, 12/24V, 27K

Item #: 1704749

Cat #: L21551D

UPC: 850016499097

$ 15.60 EA
Company wide:
0 in stock
Documents & Guides
LED MR16 12/24V AC/DC 5W 5000K 17° Dim

Overview

LED MR16 12/24V AC/DC 5W 5000K 17° Dim
Also known as: 850016499097, L21551D, LTNL21551D

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 5000 (Bright White)
Wattage: 5
Light Technology: LED
Base: 2-Pin (GU5.3)
Volts AC: 12/24
Shape: MR16 (Mini Reflector)
Wattage: 5
Base: 2-Pin (GU5.3)
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC: 12/24

Customer Reviews

No reviews for this product
(0)