5W LED MR16, 12V, 30K

Item #: 1704745

Cat #: L21736D

UPC: 852140007438

Company wide:
0 in stock
Documents & Guides
LED MR16 12/24V AC/DC 7W 3000K 60° Dim

Overview

LED MR16 12/24V AC/DC 7W 3000K 60° Dim
Also known as: 852140007438, L21736D, LTNL21736D

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
Wattage: 5
Light Technology: LED
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Volts AC: 12
Light Technology: LED
Color Temperature: 3000 (Warm White)
Wattage: 5
Base: 2-Pin (GU5.3)