5W LED MR16, 12V, 30K

Item #: 1704733

Cat #: L21536D

UPC: 852140007780

Call for price
Company wide:
0 in stock
Documents & Guides
LED MR16 12/24V AC/DC 5W 3000K 60° Dim

Overview

LED MR16 12/24V AC/DC 5W 3000K 60° Dim
Also known as: 852140007780, L21536D, LTNL21536D

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
Wattage: 5
Light Technology: LED
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Volts AC: 12
Light Technology: LED
Color Temperature: 3000 (Warm White)
Wattage: 5
Base: 2-Pin (GU5.3)