
Call for price
Company wide:
0
in stock
Documents & Guides
LED MR16 12/24V AC/DC 5W 2700K 17° Dim
Overview
LED MR16 12/24V AC/DC 5W 2700K 17° Dim
Also known as: 852140007582, L21521D, LTNL21521D
Specifications
| Shape: | MR16 (Mini Reflector) |
| Wattage: | 5 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |
| Base: | 2-Pin (GU5.3) |
| Volts AC: | 12/24 |
| Shape: | MR16 (Mini Reflector) |
| Color Temperature: | 2700 (Warm White) |
| Base: | 2-Pin (GU5.3) |
| Wattage: | 5 |
| Light Technology: | LED |
| Volts AC: | 12/24 |