LED Small Rectangular Uplight, 4W/3000K

Item #: 1704709

Cat #: BUR106BZ

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
LED Small Rectangular Uplight, 12/24V AC/DC, MR16 LED Lamp (Included), 4 Watt, 300 Lumens, Color Temperature: 3000K, Dimmable, Solid Brass Construction With Bronze Finish

Overview

LED Small Rectangular Uplight, 12/24V AC/DC, MR16 LED Lamp (Included), 4 Watt, 300 Lumens, Color Temperature: 3000K, Dimmable, Solid Brass Construction With Bronze Finish
Also known as: BUR106BZ, LTNBUR104BZ

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 4
Lumens: 300
Color: Bronze
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 300
Dimmable: Yes
Wattage: 4
Color: Bronze