Low Voltage Landscape Mini Deck Light ***Discontinued***

Item #: 1704684
Cat #: BMD132BZF
UPC: 852140007483
Call for price
Company wide:
0 in stock
Documents & Guides
Low Voltage Landscape Mini Deck Light 12 Vac 12 Vdc, Mr8 Led Lamp Included, 2.5 Watt, 175 Lumens, 3000K Warm White, Wide Beam Spread, Replaces 20 Watt Incandescent, 18” Spt-1W 18Awg Copper Lead Wire, Solid Cast Brass Body With Bronze Finish, Pvc Sleeve Included ***Discontinued***

Overview

Low Voltage Landscape Mini Deck Light 12 Vac 12 Vdc, Mr8 Led Lamp Included, 2.5 Watt, 175 Lumens, 3000K Warm White, Wide Beam Spread, Replaces 20 Watt Incandescent, 18” Spt-1W 18Awg Copper Lead Wire, Solid Cast Brass Body With Bronze Finish, Pvc Sleeve Included ***Discontinued***
Low Voltage Landscape Mini Deck Light 12 Vac 12 Vdc, Mr8 Led Lamp Included, 2.5 Watt, 175 Lumens, 3000K Warm White, Wide Beam Spread, Replaces 20 Watt Incandescent, 18” Spt-1W 18Awg Copper Lead Wire, Solid Cast Brass Body With Bronze Finish, Pvc Sleeve Included
Also known as: 852140007483, BMD132BZF, LTNBMD132BZF

Specifications

Type: Landscape
Type: Landscape

Customer Reviews

No reviews for this product
(0)