5W Low Voltage Linear Hardscape, 30K

Item #: 1704676

Cat #: BLH105BZ

UPC: 852140007896

Company wide:
0 in stock
Documents & Guides
Brass Linear Hardscape 5W 12/24V AC/DC 3000K Dim LED

Overview

Brass Linear Hardscape 5W 12/24V AC/DC 3000K Dim LED
Also known as: 852140007896, BLH105BZ, LTNBLH105BZ

Specifications

Color Temperature: 3000 (Warm White)
Material: Bronze
Color Temperature: 3000 (Warm White)
Material: Bronze