5W 12V LED Landscape Uplight, MR16, 30K

Item #: 1704660
Cat #: BU117BZ
UPC: 852140007636
$ 54.92 EA
Company wide:
1 in stock
Documents & Guides
Up Light Brass 5W 3000K 40° MR16 12/24V AC/DC Dim LED

Overview

Up Light Brass 5W 3000K 40° MR16 12/24V AC/DC Dim LED
The Brio series Low Voltage Landscape Uplight features a solid cast aluminum construction, smooth dimming from 100% to 30% light output, Full LED light output up to 20% voltage drop, and includes Nite Driver system matched LED MR16.
Also known as: 852140007636, BU117BZ, LTNBU117BZ

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 12
Wattage: 7
Material: Brass
Color: Bronze
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 7
Color: Bronze
Volts AC: 12
Material: Brass
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)