8" LED Path Light, 3.6W, 12V

Item #: 1704641

Cat #: BP128BZ-2

UPC: 852140007551

Call for price
Company wide:
0 in stock
Documents & Guides
Path Light Brass 8" Cone 3.6W 12/24V AC/DC Dim LED 12" Stem

Overview

Path Light Brass 8" Cone 3.6W 12/24V AC/DC Dim LED 12" Stem

The Aura series low voltage landscape path lights feature a solid cast aluminum construction, smooth dimming from 100% to 30% light output full LED light output up to 20% voltage drop. They make it easier to maintain even light levels than incandescent and allow longer cable runs with more fixtures

Also known as: 852140007551, BP128BZ-2, LTNBP128BZ2

Specifications

Volts AC: 12
Material: Brass
Wattage: 3.600
Light Technology: LED
Dimmable: Yes
Volts AC: 12
Wattage: 3.600
Dimmable: Yes
Material: Brass
Light Technology: LED