Back Panel For Enclosure, 24" x 24", Carbon Steel

Item #: 1704042

Cat #: BPJ2424CS

UPC: 785928555510

Company wide:
0 in stock
Documents & Guides
No Documents Available
Panel For Enclosure, 24" x 24", Used for the Following Series: PolyStar, CF, DiamonShield, and Classic Series, Carbon Steel

Overview

Panel For Enclosure, 24" x 24", Used for the Following Series: PolyStar, CF, DiamonShield, and Classic Series, Carbon Steel
Also known as: 785928555510, BPJ2424CS, STBBPJ2424CS

Specifications

Width: 24 in
Height: 24 in
Material: Carbon Steel
Width: 24 in
Material: Carbon Steel
Height: 24 in