Panel For Enclosure, 10" x 6", Starke Series, Phenolic Resin Hard Paper

Item #: 1704014

Cat #: BPS2516P

UPC: 191564568089

Company wide:
0 in stock
Documents & Guides
No Documents Available
Panel For Enclosure, 10" x 6", Starke Series, Phenolic Resin Hard Paper

Overview

Panel For Enclosure, 10" x 6", Starke Series, Phenolic Resin Hard Paper
Also known as: 191564568089, BPS2516P, STBBPS2516P

Specifications

Width: 6 in
Height: 10 in
Material: Phenolic Resin
Width: 6 in
Material: Phenolic Resin
Height: 10 in