Panel For Enclosure, 8" x 6", Starke Series, Phenolic Resin Hard Paper

Item #: 1704013

Cat #: BPS2015P

UPC: 191564568041

Company wide:
0 in stock
Documents & Guides
No Documents Available
Panel For Enclosure, 8" x 6", Starke Series, Phenolic Resin Hard Paper

Overview

Panel For Enclosure, 8" x 6", Starke Series, Phenolic Resin Hard Paper
Also known as: 191564568041, BPS2015P, STBBPS2015P

Specifications

Height: 8 in
Width: 6 in
Material: Phenolic Resin
Height: 8 in
Material: Phenolic Resin
Width: 6 in