Panel For Enclosure, 8" x 5", Starke Series, Phenolic Resin Hard Paper

Item #: 1704012

Cat #: BPS2012P

UPC: 191564568027

Company wide:
0 in stock
Documents & Guides
No Documents Available
Panel For Enclosure, 8" x 5", Starke Series, Phenolic Resin Hard Paper

Overview

Panel For Enclosure, 8" x 5", Starke Series, Phenolic Resin Hard Paper
Also known as: 191564568027, BPS2012P, STBBPS2012P

Specifications

Width: 5 in
Height: 8 in
Material: Phenolic Resin
Width: 5 in
Material: Phenolic Resin
Height: 8 in