Panel For Enclosure, 6" x 3", Starke Series, Phenolic Resin Hard Paper

Item #: 1704011

Cat #: BPS1680P

UPC: 191564567983

Company wide:
0 in stock
Documents & Guides
No Documents Available
Panel For Enclosure, 6" x 3", Starke Series, Phenolic Resin Hard Paper

Overview

Panel For Enclosure, 6" x 3", Starke Series, Phenolic Resin Hard Paper
Also known as: 191564567983, BPS1680P, STBBPS1680P

Specifications

Width: 3 in
Height: 6 in
Material: Phenolic Resin
Width: 3 in
Material: Phenolic Resin
Height: 6 in