Panel For Enclosure, 6" x 5", Starke Series, Phenolic Resin Hard Paper

Item #: 1704010

Cat #: BPS1612P

UPC: 191564568010

Company wide:
0 in stock
Documents & Guides
No Documents Available
Panel For Enclosure, 6" x 5", Starke Series, Phenolic Resin Hard Paper

Overview

Panel For Enclosure, 6" x 5", Starke Series, Phenolic Resin Hard Paper
Also known as: 191564568010, BPS1612P, STBBPS1612P

Specifications

Height: 6 in
Width: 5 in
Material: Phenolic Resin
Height: 6 in
Material: Phenolic Resin
Width: 5 in