Panel For Enclosure, 5" x 3", Starke Series, Phenolic Resin Hard Paper

Item #: 1704009

Cat #: BPS1280P

UPC: 191564567976

Company wide:
0 in stock
Documents & Guides
No Documents Available
Panel For Enclosure, 5" x 3", Starke Series, Phenolic Resin Hard Paper

Overview

Panel For Enclosure, 5" x 3", Starke Series, Phenolic Resin Hard Paper
Also known as: 191564567976, BPS1280P, STBBPS1280P

Specifications

Width: 3 in
Height: 5 in
Material: Phenolic Resin
Width: 3 in
Material: Phenolic Resin
Height: 5 in