Panel For Enclosure, 3" x 3", Starke Series, Phenolic Resin Hard Paper

Item #: 1704007

Cat #: BPS0808P

UPC: 191564567969

Company wide:
0 in stock
Documents & Guides
No Documents Available
Panel For Enclosure, 3" x 3", Starke Series, Phenolic Resin Hard Paper

Overview

Panel For Enclosure, 3" x 3", Starke Series, Phenolic Resin Hard Paper
Also known as: 191564567969, BPS0808P, STBBPS0808P

Specifications

Width: 3 in
Height: 3 in
Material: Phenolic Resin
Width: 3 in
Material: Phenolic Resin
Height: 3 in