
Starke Series Enclosure, Clear Cover, 6" x 3" x 4"
Item #: 1704000
Cat #: STCC168090W
UPC: 785928572029
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
Starke Series Enclosure, Clear Cover, 4 Cover Screws, Size/Dims: 6" x 3" x 4", Material: Polycarbonate
Overview
Starke Series Enclosure, Clear Cover, 4 Cover Screws, Size/Dims: 6" x 3" x 4", Material: Polycarbonate
Also known as: 785928572029, STCC168090W, STBSTCC168090W
Specifications
| Depth: | 4 in |
| Width: | 3 in |
| Material: | Polycarbonate |
| Color: | Gray |
| Height: | 6 in |
| Size: | 6 x 3 x 4 in |
| Depth: | 4 in |
| Material: | Polycarbonate |
| Height: | 6 in |
| Width: | 3 in |
| Color: | Gray |
| Size: | 6 x 3 x 4 in |