
Starke Series Enclosure, Clear Cover, 6" x 5" x 2"
Item #: 1703998
Cat #: STCC161255W
UPC: 785928572005
Company wide:
0
in stock
Documents & Guides
No Documents Available
Starke Series Enclosure, Clear Cover, 4 Cover Screws, Size/Dims: 6" x 5" x 2", Material: Polycarbonate
Overview
Starke Series Enclosure, Clear Cover, 4 Cover Screws, Size/Dims: 6" x 5" x 2", Material: Polycarbonate
Also known as: 785928572005, STCC161255W, STBSTCC161255W
Specifications
| Material: | Polycarbonate |
| Color: | Gray |
| Depth: | 2 in |
| Height: | 6 in |
| Width: | 5 in |
| Size: | 6 x 5 x 2 in |
| Material: | Polycarbonate |
| Depth: | 2 in |
| Width: | 5 in |
| Color: | Gray |
| Height: | 6 in |
| Size: | 6 x 5 x 2 in |