
Starke Series Enclosure, Clear Cover, 4" x 3" x 1"
Item #: 1703993
Cat #: STCC090603W
UPC: 785928571954
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
Starke Series Enclosure, Clear Cover, 4 Cover Screws, Size/Dims: 4" x 3" x 1", Material: Polycarbonate
Overview
Starke Series Enclosure, Clear Cover, 4 Cover Screws, Size/Dims: 4" x 3" x 1", Material: Polycarbonate
Also known as: 785928571954, STCC090603W, STBSTCC090603W
Specifications
| Width: | 3 in |
| Material: | Polycarbonate |
| Color: | Gray |
| Height: | 4 in |
| Depth: | 1 in |
| Size: | 4 x 3 x 1 in |
| Width: | 3 in |
| Color: | Gray |
| Depth: | 1 in |
| Material: | Polycarbonate |
| Height: | 4 in |
| Size: | 4 x 3 x 1 in |