PB Enclosure, 22mm, 2E, 5x3x3

Item #: 1703962

Cat #: CFPC2PB22

UPC: 785928564680

Company wide:
0 in stock
Documents & Guides
No Documents Available
22 mm Pushbutton Series, NEMA: 1, 3R, 4X, 6P, 12, Size/Dims: 5" x 3" x 3", Material/Finish: Polycarbonate/Gray, 2 Element

Overview

22 mm Pushbutton Series, NEMA: 1, 3R, 4X, 6P, 12, Size/Dims: 5" x 3" x 3", Material/Finish: Polycarbonate/Gray, 2 Element
Also known as: 785928564680, CFPC2PB22, STBCFPC2PB22

Specifications

IP/NEMA Rating: IP66, IP68, NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12
Material: Polycarbonate
Mounting: Surface
Color: Gray
Size: 22.500 mm
IP/NEMA Rating: IP66, IP68, NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12
Mounting: Surface
Size: 22.500 mm
Material: Polycarbonate
Color: Gray