Back Panel For Enclosure, 30" x 24", Carbon Steel

Item #: 1703958

Cat #: BPJ3024CS

UPC: 785928566417

Company wide:
0 in stock
Documents & Guides
No Documents Available
Panel For Enclosure, 30" x 24", Used for the Following Series: PolyStar, CF, DiamonShield, and Classic Series, Carbon Steel

Overview

Panel For Enclosure, 30" x 24", Used for the Following Series: PolyStar, CF, DiamonShield, and Classic Series, Carbon Steel
Also known as: 785928566417, BPJ3024CS, STBBPJ3024CS

Specifications

Width: 24 in
Height: 30 in
Material: Carbon Steel
Width: 24 in
Material: Carbon Steel
Height: 30 in