Back Panel For Enclosure, 24" x 20", Carbon Steel

Item #: 1703957

Cat #: BPJ2420CS

UPC: 785928555442

Company wide:
0 in stock
Documents & Guides
No Documents Available
Panel For Enclosure, 24" x 20", Used for the Following Series: PolyStar, CF, DiamonShield, and Classic Series, Carbon Steel

Overview

Panel For Enclosure, 24" x 20", Used for the Following Series: PolyStar, CF, DiamonShield, and Classic Series, Carbon Steel
Also known as: 785928555442, BPJ2420CS, STBBPJ2420CS

Specifications

Height: 24 in
Width: 20 in
Material: Carbon Steel
Height: 24 in
Material: Carbon Steel
Width: 20 in