Back Panel For Enclosure, 30" x 24", Aluminum

Item #: 1703955

Cat #: BPJ3024AL

UPC: 785928566400

Company wide:
0 in stock
Documents & Guides
No Documents Available
Panel For Enclosure, 30" x 24", Used for the Following Series: PolyStar, CF, DiamonShield, and Classic Series, Aluminum

Overview

Panel For Enclosure, 30" x 24", Used for the Following Series: PolyStar, CF, DiamonShield, and Classic Series, Aluminum
Also known as: 785928566400, BPJ3024AL, STBBPJ3024AL

Specifications

Width: 24 in
Height: 30 in
Material: Aluminum
Width: 24 in
Material: Aluminum
Height: 30 in