Back Panel For Enclosure, 20" x 20", Aluminum

Item #: 1703952

Cat #: BPJ2020AL

UPC: 785928554339

Company wide:
0 in stock
Documents & Guides
No Documents Available
Panel For Enclosure, 20" x 20", Used for the Following Series: PolyStar, CF, DiamonShield, and Classic Series, Aluminum

Overview

Panel For Enclosure, 20" x 20", Used for the Following Series: PolyStar, CF, DiamonShield, and Classic Series, Aluminum
Also known as: 785928554339, BPJ2020AL, STBBPJ2020AL

Specifications

Height: 20 in
Width: 20 in
Material: Aluminum
Height: 20 in
Material: Aluminum
Width: 20 in