Panel For Enclosure, 10" x 10", N Series, Aluminum

Item #: 1703951

Cat #: BP1010AL

UPC: 785928565113

Company wide:
0 in stock
Documents & Guides
No Documents Available
Back Panel For Enclosure, 10" x 10", N Series, Aluminum

Overview

Back Panel For Enclosure, 10" x 10", N Series, Aluminum
Also known as: 785928565113, BP1010AL, STBBP1010AL

Specifications

Width: 10 in
Height: 10 in
Material: Aluminum
Width: 10 in
Material: Aluminum
Height: 10 in