80mm Polycarbonate Enclosure Vent

Item #: 1703896

Cat #: REV80

UPC: 785928565922

Company wide:
0 in stock
Documents & Guides
No Documents Available
80mm Polycarbonate Enclosure Vent

Overview

80mm Polycarbonate Enclosure Vent
Also known as: 785928565922, REV80, STBREV80

Specifications

Material: Polycarbonate
Color: Gray
Height: 3.140 in
Width: 3.140 in
Material: Polycarbonate
Height: 3.140 in
Color: Gray
Width: 3.140 in