60mm Polycarbonate Enclosure Vent

Item #: 1703895

Cat #: REV60

UPC: 785928565915

Company wide:
0 in stock
Documents & Guides
No Documents Available
60mm Polycarbonate Enclosure Vent

Overview

60mm Polycarbonate Enclosure Vent
Also known as: 785928565915, REV60, STBREV60

Specifications

Material: Polycarbonate
Color: Gray
Height: 2.360 in
Width: 2.360 in
Material: Polycarbonate
Height: 2.360 in
Color: Gray
Width: 2.360 in