1" PVC Coated Hub

Item #: 1703893

Cat #: RESTPRSTG3

UPC: 785928566004

Company wide:
0 in stock
Documents & Guides
No Documents Available
1" PVC Coated Hub, For Use With PVC Rigid Conduit

Overview

1" PVC Coated Hub, For Use With PVC Rigid Conduit
Also known as: 785928566004, RESTPRSTG3, STBRESTPRSTG3

Specifications

Diameter: 1 in
Material: PVC Coated Iron
Diameter: 1 in
Material: PVC Coated Iron