Din Rail Mount 8"

Item #: 1703871

Cat #: PC8DRK

UPC: 785928562310

Company wide:
0 in stock
Documents & Guides
No Documents Available
Din Rail Mounting Kit For Polystar Series Enclosures, 8"

Overview

Din Rail Mounting Kit For Polystar Series Enclosures, 8"
Also known as: 785928562310, PC8DRK, STBPC8DRK

Specifications

Mounting: Panel
Height: 8 in
Mounting: Panel
Height: 8 in