Din Rail 8"

Item #: 1703870

Cat #: PC8DR

UPC: 785928562303

Company wide:
0 in stock
Documents & Guides
No Documents Available
Din Rail Kit For Polystar Series Enclosures, 8"

Overview

Din Rail Kit For Polystar Series Enclosures, 8"
Also known as: 785928562303, PC8DR, STBPC8DR

Specifications

Mounting: Panel
Height: 8 in
Mounting: Panel
Height: 8 in