Polystar Series PC Enclosure, 8x8x4

Item #: 1703838

Cat #: PC808

UPC: 785928564697

Company wide:
0 in stock
Documents & Guides
Polystar Series Enclosure, Hinged, Latched, Padlockable, Size/Dims: 8" x 8" x 4", Material/Finish: Polycarbonate with UV Inhibitors

Overview

Polystar Series Enclosure, Hinged, Latched, Padlockable, Size/Dims: 8" x 8" x 4", Material/Finish: Polycarbonate with UV Inhibitors

Polystar enclosure have rounded edges, minimal protrusions or exposed pocket areas for assembly of dust and debris

Also known as: 785928564697, PC808, STBPC808

Specifications

Depth: 4 in
Material: Polycarbonate
Width: 8 in
Height: 8 in
IP/NEMA Rating: NEMA 4X, NEMA 12
Depth: 4 in
Width: 8 in
IP/NEMA Rating: NEMA 4X, NEMA 12
Material: Polycarbonate
Height: 8 in