Polystar Series PC Enclosure, 24x24x10

Item #: 1703835

Cat #: PC2424

UPC: 785928564741

Company wide:
0 in stock
Documents & Guides
No Documents Available
Polystar Series Enclosure, Hinged, Latched, Padlockable, Size/Dims: 24" x 24" x 10", Material/Finish: Polycarbonate with UV Inhibitors

Overview

Polystar Series Enclosure, Hinged, Latched, Padlockable, Size/Dims: 24" x 24" x 10", Material/Finish: Polycarbonate with UV Inhibitors
Also known as: 785928564741, PC2424, STBPC2424

Specifications

IP/NEMA Rating: IP66
Material: Polycarbonate
Depth: 10 in
Width: 24 in
Height: 24 in
IP/NEMA Rating: IP66
Depth: 10 in
Height: 24 in
Material: Polycarbonate
Width: 24 in