
Enclosure, Hinged, 4 Cover Screws, 10" x 8" x 6"
Item #: 1703825
Cat #: J100806W
UPC: 785928940408
Company wide:
0
in stock
Documents & Guides
No Documents Available
Enclosure, J Series, Hinged, 4 Cover Screws, 10 x 8 x 6 Inch, Fiberglass/Gray
Overview
Enclosure, J Series, Hinged, 4 Cover Screws, 10 x 8 x 6 Inch, Fiberglass/Gray
Also known as: 785928940408, J100806W, STBJ100806W
Specifications
| Size: | 10 x 8 x 6 in |
| Depth: | 6 in |
| Color: | Gray |
| Width: | 8 in |
| Material: | Fiberglass |
| Height: | 10 in |
| Size: | 10 x 8 x 6 in |
| Color: | Gray |
| Material: | Fiberglass |
| Depth: | 6 in |
| Width: | 8 in |
| Height: | 10 in |