Enclosure, Hinged, Padlock Latches, 30" x 24" x 10"

Item #: 1703815

Cat #: J3024HPL

UPC: 785928566127

Company wide:
0 in stock
Documents & Guides
No Documents Available
Enclosure, J Series, Hinged, Padlock Latches, 30 x 24 x 10 Inch, Fiberglass/Gray

Overview

Enclosure, J Series, Hinged, Padlock Latches, 30 x 24 x 10 Inch, Fiberglass/Gray
Also known as: 785928566127, J3024HPL, STBJ3024HPL

Specifications

Depth: 10 in
Width: 24 in
Height: 30 in
Color: Gray
Material: Fiberglass
Depth: 10 in
Height: 30 in
Material: Fiberglass
Width: 24 in
Color: Gray