Opaque Cover “HPL” Configuration – Hinged, Padlock Latches

Item #: 1703809

Cat #: J100806HPL

UPC: 785928940392

Company wide:
0 in stock
Documents & Guides
Enclosure, J Series, Hinged, 2 Lockable Pull Latches, 10 x 8 x 6 Inch, Fiberglass/Gray

Overview

Enclosure, J Series, Hinged, 2 Lockable Pull Latches, 10 x 8 x 6 Inch, Fiberglass/Gray
Also known as: 785928940392, J100806HPL, STBJ100806HPL

Specifications

Depth: 6 in
Color: Gray
Width: 8 in
Material: Fiberglass
Height: 10 in
Depth: 6 in
Width: 8 in
Height: 10 in
Color: Gray
Material: Fiberglass