
Enclosure, Hinged, 3 Point Handle Latch, 24" x 24" x 10"
Item #: 1703808
Cat #: J24243PT
UPC: 785928554599
Company wide:
0
in stock
Documents & Guides
No Documents Available
Enclosure, J Series, Hinged, 3 Point Handle Latch, 24 x 24 x 10 Inch, Fiberglass/Gray
Overview
Enclosure, J Series, Hinged, 3 Point Handle Latch, 24 x 24 x 10 Inch, Fiberglass/Gray
Also known as: 785928554599, J24243PT, STBJ24243PT
Specifications
| Depth: | 10 in |
| Size: | 24 x 24 x 10 in |
| Width: | 24 in |
| Height: | 24 in |
| Color: | Gray |
| Material: | Fiberglass |
| Depth: | 10 in |
| Width: | 24 in |
| Color: | Gray |
| Size: | 24 x 24 x 10 in |
| Height: | 24 in |
| Material: | Fiberglass |