
Enclosure, Hinged, Padlock Latches, 24" x 30" x 10"
Item #: 1703804
Cat #: J2430HPL
UPC: 785928566134
Company wide:
0
in stock
Documents & Guides
No Documents Available
Enclosure, J Series, Hinged, Padlock Latches, 24 x 30 x 10 Inch, Fiberglass/Gray
Overview
Enclosure, J Series, Hinged, Padlock Latches, 24 x 30 x 10 Inch, Fiberglass/Gray
Also known as: 785928566134, J2430HPL, STBJ2430HPL
Specifications
| Width: | 30 in |
| Depth: | 10 in |
| Height: | 24 in |
| Color: | Gray |
| Material: | Fiberglass |
| Size: | 24 x 30 x 10 in |
| Width: | 30 in |
| Height: | 24 in |
| Material: | Fiberglass |
| Depth: | 10 in |
| Color: | Gray |
| Size: | 24 x 30 x 10 in |