Terminal, Lug, Molded Case, Breaker, Power Defense, Frame-3, Aluminum, 400A, 500-750 Per Phase, Tunn

Item #: 1703759

Cat #: PDG3X3TA402

UPC: 786689261696

$ 80.87 EA
Company wide:
0 in stock
Documents & Guides
Terminal, Lug, Molded Case, Breaker, Power Defense, Frame-3, Aluminum, 400 Amp Max, 500 - 750 MCM MCM Per Phase, Tunnel Terminal

Overview

Terminal, Lug, Molded Case, Breaker, Power Defense, Frame-3, Aluminum, 400 Amp Max, 500 - 750 MCM MCM Per Phase, Tunnel Terminal

The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.

Also known as: 786689261696, PDG3X3TA402, CUTPDG3X3TA402

Specifications

Amps: 400
Type: Terminal, Breaker; Molded Case
Material: Aluminum
Allowable Gauge Range: 500 - 750
Amps: 400
Material: Aluminum
Type: Terminal, Breaker; Molded Case
Allowable Gauge Range: 500 - 750