Terminal, Lug Kit, Molded Case, Breaker, Power Defense, 400A, 3P, 3 x 12-2/0AWG, PD3 Global, Frame J

Item #: 1703723

Cat #: PDG3X3TA4003W

UPC: 786689261672

$ 186.63 EA
Company wide:
0 in stock
Documents & Guides
Terminal, Lug Kit, Molded Case, Breaker, Power Defense, 400 Amp, 3-Pole, 3 x 12 - 2/0 AWG, PD3 Global, Frame J-K, Multi-Wire, Aluminum, Frame 3

Overview

Terminal, Lug Kit, Molded Case, Breaker, Power Defense, 400 Amp, 3-Pole, 3 x 12 - 2/0 AWG, PD3 Global, Frame J-K, Multi-Wire, Aluminum, Frame 3

The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.

Also known as: 786689261672, PDG3X3TA4003W, CUTPDG3X3TA4003W

Specifications

Poles: 3
Amps: 400
Type: Terminal, Breaker; Molded Case
Allowable Gauge Range: 12 - 2/0
Poles: 3
Type: Terminal, Breaker; Molded Case
Amps: 400
Allowable Gauge Range: 12 - 2/0