Terminal/Lug Kit, Breaker, Molded Case, Power Defense, 3P, 6AWG-300MCM, 225A

Item #: 1703503

Cat #: PDG2X3TA225K

UPC: 786689245672

$ 155.52 EA
Company wide:
7 in stock
Documents & Guides
Terminal/Lug Kit, Breaker, Molded Case, Power Defense, 225 Amp, 3-Pole, 6 AWG - 300 MCM, PD2, Globally Rated, Frame J-K, Multi-Wire, Aluminum, Frame 2

Overview

Terminal/Lug Kit, Breaker, Molded Case, Power Defense, 225 Amp, 3-Pole, 6 AWG - 300 MCM, PD2, Globally Rated, Frame J-K, Multi-Wire, Aluminum, Frame 2

The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.

Contact us about this product

Also known as: 786689245672, PDG2X3TA225K, CUTPDG2X3TA225K

Specifications

Poles: 3
Type: Terminal, Breaker; Molded Case
Amps: 225
Material: Aluminum
Allowable Gauge Range: 6 - 300
Poles: 3
Amps: 225
Allowable Gauge Range: 6 - 300
Type: Terminal, Breaker; Molded Case
Material: Aluminum