3
more

Terminals, Breaker, Molded Case, Power Defense, Globally Rated, 3P, 4-4/0 AWG, PD2
Item #: 1703489
Cat #: PDG2X3TA225
UPC: 786689245887
$ 113.37 EA
Company wide:
8
in stock
Documents & Guides
Terminals, Breaker, Molded Case, Power Defense, Globally Rated, 225 Amp, 3-Pole, 4 - 4/0 AWG, PD2, Frame J-K, Box Terminal, Aluminum, Frame 2
Overview
Terminals, Breaker, Molded Case, Power Defense, Globally Rated, 225 Amp, 3-Pole, 4 - 4/0 AWG, PD2, Frame J-K, Box Terminal, Aluminum, Frame 2
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Also known as: 786689245887, PDG2X3TA225, CUTPDG2X3TA225
Specifications
| Type: | Terminal, Breaker; Molded Case |
| Amps: | 225 |
| Material: | Aluminum |
| Allowable Gauge Range: | 4 - 4/0 |
| Type: | Terminal, Breaker; Molded Case |
| Material: | Aluminum |
| Amps: | 225 |
| Allowable Gauge Range: | 4 - 4/0 |