Padlock Hasp, OFF Only, Left Side, Breaker, Molded Case, Power Defense, PD2 Global, Frame J-K, 600VA

Item #: 1703139

Cat #: PDG2XPLKLOFF

UPC: 786679588031

$ 38.89 EA
Company wide:
0 in stock
Documents & Guides
Padlock Hasp, OFF Only, Left Side, Breaker, Molded Case, Power Defense, PD2 Global, Frame J-K, 600 Volt AC, Frame 2

Overview

Padlock Hasp, OFF Only, Left Side, Breaker, Molded Case, Power Defense, PD2 Global, Frame J-K, 600 Volt AC, Frame 2

The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.

Also known as: 786679588031, PDG2XPLKLOFF, CUTPDG2XPLKLOFF

Specifications

Volts AC: 600
Type: Handle Padlock Attachment
Size: Frame J-K
Volts AC: 600
Size: Frame J-K
Type: Handle Padlock Attachment