Handle Block, Breaker, Molded Case, Power Defense, PD2 Global, Frame J-K, 600VAC, Frame 2

Item #: 1703129

Cat #: PDG2XPHB

UPC: 786679587782

$ 38.89 EA
Company wide:
0 in stock
Documents & Guides
Handle Block, Breaker, Molded Case, Power Defense, PD2 Global, Frame J-K, 600 Volt AC, Frame 2

Overview

Handle Block, Breaker, Molded Case, Power Defense, PD2 Global, Frame J-K, 600 Volt AC, Frame 2

The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.

Also known as: 786679587782, PDG2XPHB, CUTPDG2XPHB

Specifications

Type: Handle Block, Breaker; Molded Case
Volts AC: 600
Color: Yellow
Type: Handle Block, Breaker; Molded Case
Color: Yellow
Volts AC: 600