4 Stranded Copper Wire, Tinned, 250'

Item #: 1697964

Cat #: 4BCSOLTINNED

UPC:

$ 3.02 FT
Company wide:
0 in stock
Documents & Guides
4 AWG, Stranded, Bare Copper Wire, Tinned, 250' Reel

Overview

4 AWG, Stranded, Bare Copper Wire, Tinned, 250' Reel
Also known as: 4BCSOLTINNED, 4BCSTRTINNEDX250

Specifications

Length: 250 ft
Material: Tinned Copper
Gauge: 4 AWG
Conductors: 1
Stranding: Stranded
Length: 250 ft
Gauge: 4 AWG
Stranding: Stranded
Material: Tinned Copper
Conductors: 1